Shop All Electrical Tapes
Warriorwrap
Linered Rubber Splicing Tape 600V, Lengt
Mfr # WW-RSL-20
Zoro # G7748579
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-RSL-20
- Zoro # G7748579
- UPC # 662381365576
- Country of Origin Spain
- Category Electrical Tapes
Details
Item | Linered Rubber Splicing Tape 600V,Lengt |
Description
Linered Rubber Splicing Tape 600V,Lengt
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE TAPE RESCUE TAPE 1"" X 12' ORG (RT12012BOR)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- GREAT STUFF Big Gaps Ivory Polyurethane Insulating Foam Sealant 12 oz (157906)
- 3M Vinyl Tape, Black, 3" x 36 yd, 5 mil (764 BK 3IN)
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide (GL20R67000)
- 3M Electrical Tape, 1-1/2" x 82-1/2 ft., PK30 (1755-1-1/2 x 82-1/2 ft)
- 3M Electrical Tape, 30 mil, 1-1/2"x 15 ft., PK12 (2242-1-1/2X15FT)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- 3M Cloth Tape, 2 In x 36 yd, 7.5 mil, White (3M 69 2" x 36 yds)
- 3M ELECTRICAL TAPE .75X66X7 MIL RED (3M10810)
- Warriorwrap Electrical Tapes