Shop All Electrical Tapes
Warriorwrap
Linered Rubber Splicing Tape 600V, Lengt
Mfr # WW-RSL-15
Zoro # G7748603
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-RSL-15
- Zoro # G7748603
- UPC # 662381365569
- Country of Origin Spain
- Category Electrical Tapes
Details
Item | Linered Rubber Splicing Tape 600V,Lengt |
Description
Linered Rubber Splicing Tape 600V,Lengt
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Glue Gun, 8 in L, 120V, 80 W, 5.5 to 7.5 lb/hr (STHT72317)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (102D)
- FIBERFIX 1.88 in. W X 20 yd L Black/Red Checker Duct Tape (857101004358)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- 3M Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40 (2229-P-3-3/4X6-1/2IN)
- MERCATUS ESD Antistatic Grid Tape, PK5 (M1007)
- 3M Vinyl Tape 471, White, 2"x36 yd, PK24 (471)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- Warriorwrap Electrical Tapes