Shop All Electrical Tapes
Warriorwrap
Linered Rubber Splicing Tape 600V, Lengt
Mfr # WW-RSL-10
Zoro # G7749163
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-RSL-10
- Zoro # G7749163
- UPC # 662381365552
- Country of Origin Spain
- Category Electrical Tapes
Details
Item | Linered Rubber Splicing Tape 600V,Lengt |
Description
Linered Rubber Splicing Tape 600V,Lengt
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- ZORO SELECT Masking Tape, Paper, Blue, PK36 (TC602-1"X60YD-LTBL(CA-36))
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- GARDNER BENDER Repair Tape, Clear, 1" x 10 ft. (HTP-1010CLR)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- 3M Mastic Tape, 125 mil, 1" x 10 ft., Black (2229-1X10FT)
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-11/64" L, PK10 (1500172)
- 3M #46 Filament-Reinforced Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll (46-3/4X60YDS)
- Warriorwrap Electrical Tapes