Shop All Cloth Tapes
Warriorwrap
Glass Cloth Tape, Length 66FtWidth 1/2
Mfr # WW-GC-50
Zoro # G9082331
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 0.5 in
- Tape Length 66 ft
- Performance Temp. 266°F
- Tape Thickness 7 mils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warriorwrap
- MFR # WW-GC-50
- Zoro # G9082331
- UPC # 662381365675
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 0.5 in |
Tape Length | 66 ft |
Details
Tape Color | White |
Performance Temp. | 266°F |
Tape Thickness | 7 mils |
Tape Adhesive | Rubber Based |
Item | Glass Cloth Tape,Length 66FtWidth 1/2 |
Tape Backing Material | Glass Cloth |
Adhesion Strength | 1 lbs/in |
Description
Glass Cloth Tape,Length 66FtWidth 1/2
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY COUPLER TPYE D ColoR Connex 1/4"Red 14PC (LMA73458D)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- MAGNA VISUAL Magna Visual® Vinyl Chart Tape, 324"W x 1/4"H, Black (CT8-B)
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- 3M Cloth Tape, 3 In x 5 yd, 5.6 mil, Brown (5451)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- 3M UHMW Tape, Light Brown, 4" x 5 yd. (5151)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- TAPECASE Cloth Tape, 2 In x 5 yd, 4.7 mil, Brown (15D604)
- Warriorwrap Cloth Tapes