Shop All Electrical Tapes
Warriorwrap
Electrical Tape, Vinyl, 7 mil, White
Mfr # WW-716-WT
Zoro # G1274106
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Color White
- Width 3/4"
- Length 60 ft.
- Tape Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-716-WT
- Zoro # G1274106
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Blue |
Material | vinyl |
Color | White |
Item | Vinyl Electrical Tape |
Tape Backing Material | Vinyl |
Tape Thickness | 7 mil |
Description
Vinyl Electrical Tape, Vinyl, Blue
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 72Yd (P32W2R1-50-72)
- 3M 3M 4950 White VHB Tape 1.5in diameter 100PK (3M 4950 CIRCLE-1.5"-100)
- PC PRODUCTS Spray Adhesive, PC-Clear Series, Clear, 19 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (070161)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., White (3M 1350 0.75" x 72 yds White)
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BLUE)
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Orange, 1 Pack (10869)
- Warriorwrap Electrical Tapes