Shop All Electrical Tapes
Warriorwrap
Electrical Tape, Vinyl, 7 mil, Red
Mfr # WW-716-RD
Zoro # G1274036
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Material vinyl
- Color Red
- Width 3/4"
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-716-RD
- Zoro # G1274036
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Red |
Material | vinyl |
Color | Red |
Tape Backing Material | Vinyl |
Item | Vinyl Electrical Tape |
Tape Thickness | 7 mil |
Description
Vinyl Electrical Tape, Vinyl, Red
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Glue, 4 oz, Dries Clear (GFSCLRR04)
- CAMIE Upholstery Adhesive, 20oz, 12PK (313)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 25 ft. (SL24B.25.38)
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant (442-2096062)
- SUNLITE PVC Electrical Tape, 61Ft x 0.75-in., Abrasion Resistant, Flame Retardant, Weatherproof, Blk, 10PK (41326-SU)
- 3M Electrical Tape BLACK (530-BK)
- DUCK BRAND 1/2 in. W X 20 ft. L Assorted Vinyl Electrical Tape (299020)
- 3M Electrical Tape, Orange, 1/2"X20Ft (54007-10273)
- GARDNER BENDER Gardner Bender GTF600N Friction Tape, 3/4" X 60', Black (GTF600N)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- 3M Utility Tape, 6 mil, 2" x 150 ft., Gray (2000)
- Warriorwrap Electrical Tapes