Shop All Electrical Tapes
Warriorwrap
Electrical Tape, Vinyl, 7 mil, Purple
Mfr # WW-716-VT
Zoro # G1274027
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-716-VT
- Zoro # G1274027
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Details
Tape Color | Purple |
Item | Vinyl Electrical Tape |
Tape Backing Material | Vinyl |
Description
Vinyl Electrical Tape, Vinyl, Purple
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- ADFORS Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White (FDW6846-U)
- SCOTCH 0 Electrical Tape, 66 ft L, 34 in W, PVC Backing, Black (6132)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-UNPRINTED-2X100FT)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- SCOTCH Super 33+ 3/4 in. W X 66 ft. L Black Vinyl Electrical Tape (6132-BA-100)
- SCOTCH Electrical Tape Rbbr 15' (6165-BA-10)
- SCOTCH 3/4 Yellow Electrical Tape (10844-DL-5)
- WOKIN White Pvc Electrical Tape (550001)
- Warriorwrap Electrical Tapes