Shop All Electrical Tapes
Warriorwrap
Electrical Tape, Vinyl, 7 mil, Orange
Mfr # WW-716-OR
Zoro # G1273905
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Material vinyl
- Color Orange
- Width 3/4"
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-716-OR
- Zoro # G1273905
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Orange |
Material | vinyl |
Color | Orange |
Item | Vinyl Electrical Tape |
Tape Backing Material | Vinyl |
Tape Thickness | 7 mil |
Description
Vinyl Electrical Tape, Vinyl, Orange
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Putty, Reusable, 1 oz., (4) Yellow Strips (HT-12)
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- GORILLA GLUE DUCT TAPE BLACK 30YD (6035060)
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio (D400RVA)
- NSI INDUSTRIES NSI Industries WW-716-1 7 m General Vinyl Large Electrical Tape; Brown (WW-716-1)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (299018)
- WOKIN Black Pvc Electrical Tape (550000)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Orange, 200/Case (T964618A)
- TAPE LOGIC Tape Logic® PET Tape, 2" x 72 yds., Green, 2/Case (T9674002PK)
- 3M Rubber Mastic Electrical Tape, 2228, Scotch, 1 in W x 10 ft L, 65 mil Thick, Black, 1 Pack (2228-1X10FT)
- Warriorwrap Electrical Tapes