Shop All Electrical Tapes
Warriorwrap
Electrical Tape, Vinyl, 7 mil, Grey
Mfr # WW-716-GY
Zoro # G1274054
original price:
$3.09
29% off
new price: $2.19
/ea
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Gray
- Material vinyl
- Color Gray
- Width 3/4"
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-716-GY
- Zoro # G1274054
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Gray |
Material | vinyl |
Color | Gray |
Item | Vinyl Electrical Tape |
Tape Backing Material | Vinyl |
Tape Thickness | 7 mil |
Description
Vinyl Electrical Tape, Vinyl, Gray
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 50 lb. Gray Concrete Refinisher (120034)
- 3M Fiberglass Repair Adhesive, 8273 Series, Green, 13.5 oz, Dual-Cartridge (08273)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper (235479)
- GE Window & Door Sealant, 10.1 oz, Cartridge, White, Silicone Base (2811093)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White, 1 Pack (19N751)
- AFTERMARKET Dynatex Brush-On Electrical Tape (DTX-49412-JN)
- SCOTCH ELEC TAPE 3/4"" BLK 5PK (24413-BA-6)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Black (3M 1350 0.25" x 72 yds Black)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-PRINTED-2X100FT)
- WOKIN Black Pvc Electrical Tape (550000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- Warriorwrap Electrical Tapes