Shop All Electrical Tapes
Warriorwrap
Electrical Tape, Vinyl, 7 mil, Black
Mfr # WW-716
Zoro # G1273853
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material vinyl
- Color Black
- Width 3/4"
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-716
- Zoro # G1273853
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Black |
Material | vinyl |
Color | Black |
Item | Vinyl Electrical Tape |
Tape Backing Material | Vinyl |
Tape Thickness | 7 mil |
Description
Vinyl Electrical Tape, Vinyl, Black
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- COMPONENT HARDWARE Aluminum Silicne Sealnt Crtrdge, 10.3 oz. (M90-1012)
- AMES RESEARCH LABORATORIES Ames Peel & Stick Seam Tape 2" x 50' Roll (PS250)
- BUSINESS SOURCE Invisible Tape Dispenser Value Pack, No Color, 12PK (BSN32948)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1181)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Blue (19N739)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 62 mil, Tan, Vinyl (4YME6)
- SHARKBITE SILICON WRAP BRASS FTTNG (25406A)
- ANCOR Assorted Elect. Tape-1/2"x20'-Black/Red/White/Green/Yellow (339066)
- LIGHT HOUSE BEAUTY 7 m Select Vinyl Large Electrical Tape; Purple (LI1634830)
- Warriorwrap Electrical Tapes