Shop All Electrical Tapes
Warriorwrap
Electrical Tape, 8.5 mil, Black
Mfr # WW-832
Zoro # G1274176
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material vinyl
- Color Black
- Width 3/4"
- Length 66 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warriorwrap
- MFR # WW-832
- Zoro # G1274176
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 66 ft. |
Details
Tape Color | Black |
Material | vinyl |
Color | Black |
Item | Electrical Tape |
Tape Thickness | 8.5 mil |
Description
Electrical Tape, Black
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spray Glue, Off White, 1 Ga (7079800142)
- LOCTITE Threadlocker 290 - Penetrating/Green, 492144 (492144)
- DAP Construction Adhesive, All Purpose Series, Off-White, 10.3 oz, Cartridge (27501)
- GARDNER BENDER Liquid Electrical Tape, Liquid, White, 4 oz Bottle (LTW-400)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- SCOTCH Electrical Tape 1/2X200 in. (194NA)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack (19N736)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- MOTORMITE 1/2 In X 20 Ft Multi-Color Eletrical Tap Electric Tape, 85295 (85295)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4 in x 66 ft (7010377125)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- Warriorwrap Electrical Tapes