Shop All Electrical Tapes
Warriorwrap
Electrical Tape 7 mil, Orange
Mfr # WW-722-OR
Zoro # G0943505
original price:
$4.07
6% off
new price: $3.79
/ea
Sold in multiples of 4 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Material vinyl
- Color Orange
- Width 3/4"
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-722-OR
- Zoro # G0943505
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Orange |
Material | vinyl |
Color | Orange |
Item | Electrical Tape |
Tape Thickness | 7 mil |
Description
Electrical Tape, Orange
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 28 oz (1421930)
- PC PRODUCTS 102 oz. Gray Concrete Anchoring and Crack Repair (071021)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- HANDI-FOAM Spray Foam Sealant, 20 oz, Cream (P30101)
- ER TAPE Triangle Self Fusing Tape, 2 In, Blk/Blue (GL20B73A00)
- ANCOR Assorted Elect. Tape-1/2"x20'-Black/Red/White/Green/Yellow (339066)
- ABB Mastic Tape, 6 mil, 3" x 5", Black, PK10 (AC5X3)
- SUNLITE PVC Electrical Tape, 60Ft x 0.75-in., Abrasion Resistant, Flame Retardant, Weatherproof, Blue, 10PK (41327-SU)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Orang (19N742)
- DIGITAL DELIGHTS 75 in. x 66 foot 3M- 33+ Electrical Tape (DI2823252)
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- Warriorwrap Electrical Tapes