Shop All Electrical Tapes
Warriorwrap
Electrical Tape, 7 mil, Green
Mfr # WW-732-GN
Zoro # G1274063
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Material vinyl
- Width 3/4"
- Length 66 ft.
- Tape Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warriorwrap
- MFR # WW-732-GN
- Zoro # G1274063
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 66 ft. |
Details
Tape Color | Green |
Material | vinyl |
Color | Green |
Item | Electrical Tape |
Tape Thickness | 7 mil |
Description
Electrical Tape, Green
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-41104 3Gm Prism 411 Clear Toughened Instant Adhesive (442-41104)
- DAP Filler Latex Wood Natural 16Oz (00529)
- DAMTITE WATERPROOFING HYDRAULIC CEMENT 10LB (07121)
- 3M Brown Duct Tape 3920-BR, 1.88"x20yd, PK12 (3920-OR)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- SWE-TECH 3C Warrior Wrap 7mil General Vinyl Electrical Tape Black 0.75 inch x 60 ft (FWT9001-22200)
- 3M Vinyl Electrical Tape, 50, Scotchrap, 2 in W x 100 ft L, 10 mil thick, Black, 1 Pack (50-UNPRINTED-2X100FT)
- 3M Electrical Tape, 1 mil, 1"x72 yd., Yellow (3M 1318-1 1" x 72 yds Yellow)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (19N744)
- 3M Splicing Tape, 30 mil, 2" x 30 ft., Black (23-2X30FT)
- Warriorwrap Electrical Tapes