Shop All Electrical Tapes
Warriorwrap
Electrical Tape, 7 mil, Green
Mfr # WW-722-GN
Zoro # G0943523
product price: $1.75
/ea
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Material vinyl
- Width 3/4"
- Length 60 ft.
- Tape Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-722-GN
- Zoro # G0943523
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Green |
Material | vinyl |
Color | Green |
Item | Electrical Tape |
Tape Thickness | 7 mil |
Description
Electrical Tape, Green
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTV6)
- ECLECTIC PRODUCTS Adhesive Seal All All Pur Adhesive 2 Oz (380113)
- HENRY Repair Fabric, 4 in x 150 ft, Roll, White (HE296195)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M Replacement for 3M 35-green-3/4x66ft (35-GREEN-3/4X66FT 3M)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Blue (19N739)
- 3M Electrical Tape, 1 mil, 1/2"x108 ft., PK18 (92-1/2-36)
- 3M Electrical Tape, 1 mil, 3/4"x108 ft., PK12 (1205-3/4"X36YD)
- QUEENS OF CHRISTMAS Electrical Tape, Orange -10PK (ETAPE-OR-10PK)
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BLUE)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- Warriorwrap Electrical Tapes