Shop All Electrical Tapes
Warriorwrap
Electrical Tape, 7 mil, Brown
Mfr # WW-722-BN
Zoro # G0943539
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Brown
- Material vinyl
- Color Brown
- Width 3/4"
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-722-BN
- Zoro # G0943539
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Brown |
Material | vinyl |
Color | Brown |
Item | Electrical Tape |
Tape Thickness | 7 mil |
Description
Electrical Tape, Brown
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER VIRGINIA Sealant Cord, 3/16 in x 100 ft, Roll, Off White Gray (PP-33)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- MARKAL Thread Sealant Tape, PTFE, 520 in. L, White (44075)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- 3M Electrical Tape, 7 mil, 3/4" x 108 ft., PK48 (2510-3/4x36YD)
- 3M Foil Tape, 3/4In, 4 mil, Shiny Silver, PK250 (1120)
- SCOTCH 3M™ 69 Glass Cloth Electrical Tape, 7 Mil, 3/4" x 66', White (T9640691PK)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1194)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (300878)
- GIZMO 4 in. x 180 ft. White Heat Shrink Tape (GI63287)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- Warriorwrap Electrical Tapes