Shop All Electrical Tapes
Warriorwrap
Electrical Tape, 7 mil, Black
Mfr # WW-722
Zoro # G0943548
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material vinyl
- Color Black
- Width 3/4"
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-722
- Zoro # G0943548
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Black |
Material | vinyl |
Color | Black |
Item | Electrical Tape |
Tape Thickness | 7 mil |
Description
Electrical Tape, Black
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Brown Epoxy Putty Kit, 32 oz. Kit (40006)
- PERMATEX Ultra Red RTV Gasket Maker 3.35oz (81630)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- SHURTAPE Duct Tape, 55m L, White (PC 009 WHI-48mm x 55m-24 rls/cs)
- QUEENS OF CHRISTMAS Electrical Tape, Green -10PK (ETAPE-GR-10PK)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- 3M Replacement for 3M 35-orange-1/2x20 (35-ORANGE-1/2X20 3M)
- VULCAN Tape Electrical 30Ft Ul (W501D)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- 3M Electrical Tape, Scotch Electrical Tape, # 35 (10828-Ba-10), White (54007-10828)
- Warriorwrap Electrical Tapes