Shop All Control Parts
Warrick
Module, LWCO, 120V
Mfr # 26MC1A0
Zoro # G0041660
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Warrick
- Includes Module and Plug in Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick
- MFR # 26MC1A0
- Zoro # G0041660
- Country of Origin United States
- Category Control Parts
Details
Item | Module, LWCO, 120V |
Fits Brand | Warrick |
Includes | Module and Plug in Base |
Description
Module, LWCO, 120V, Fits Brand Warrick, Includes Module and Plug in Base
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Flow Tester 0 to 160 psi, 0 to 13 gpm (MO-10060)
- COZY 135W Heated Mat (GM-2)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- ROBERTSHAW Temperature Dial, Infinite, Black/Chrome (40-158)
- ERIE Actuator, 120V, LT Duty, Direct Drive, CW (0453L0077GB00)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- JOHNSON CONTROLS 20 in. -100# OPEN-LO AMMONIA # SW. (P70AA-5)
- MAXICAP Regulator Cap for 325-5 (MAXICAP-5R)
- LENNOX CONTROL BOARD KIT (19V36)
- FENWAL Control Board, 24V (35-655605-013)
- Warrick Control Parts