Shop All Sensing Probes
Warrick Controls
Wire Suspended Probe, Stainless Steel
Mfr # 3W2
Zoro # G9548432
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Industry, HVAC/R, Marine, Water and Wastewater
- Standards CE Certified, CSA Certified, RoHS Compliant
- Series 3W
- Weight 0.154 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # 3W2
- Zoro # G9548432
- Country of Origin United States
- Category Sensing Probes
Details
Item | Wire Suspended Probe |
Application | General Industry, HVAC/R, Marine, Water and Wastewater |
Standards | CE Certified, CSA Certified, RoHS Compliant |
Series | 3W |
Weight | 0.154 lb |
Description
Wire Suspended Probe, Weight 0.154 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 519601 3/4" Cast Iron Flange (519601)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" (284-100-200)
- JOHNSON CONTROLS P10Bc-7C Low Pressure Control (P10BC-7C)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- WARRICK CONTROLS Single Probe Fitting, 250Psi (3E1B)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 2ft (3R2C0)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- WARRICK CONTROLS Steam Column Probe (3H1B002)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 7 1/2 In (21404)
- Warrick Controls Sensing Probes