Shop All Sensing Probes
Warrick Controls
Wire Suspended Probe, Brass
Mfr # 3W1
Zoro # G9548329
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Industry, HVAC/R, Marine, Water and Wastewater
- Standards CE Certified, CSA Certified, RoHS Compliant
- Series 3W
- Weight 0.154 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # 3W1
- Zoro # G9548329
- Country of Origin United States
- Category Sensing Probes
Details
Item | Wire Suspended Probe |
Application | General Industry, HVAC/R, Marine, Water and Wastewater |
Standards | CE Certified, CSA Certified, RoHS Compliant |
Series | 3W |
Weight | 0.154 lb |
Description
Wire Suspended Probe, Weight 0.154 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- ACCUMULAIR Pleated Air Filter, 16" x 19" x 2", 6 Pack (FB16X19X2_6)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400B)
- WARRICK CONTROLS Steam Column Probe (3H1B002)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 2ft (3R2C0)
- WARRICK CONTROLS Single Probe Fitting, 250Psi (3E1B)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- WARRICK CONTROLS Wire Suspended Probe, Stainless Steel (3W2)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- CLEVELAND CONTROLS Static Pressure Probe, 5 1/2 In, Barbed (21399-112)
- Warrick Controls Sensing Probes