Shop All Sensing Probes
Warrick Controls
Single Probe Fitting, 250Psi
Mfr # 3E1B
Zoro # G9548222
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed
- Application Food and Beverage, General Industry, HVAC/R, Marine, Water and Wastewater
- Weight 1.4 lb
- Series 3E
- Process Connection Size 1 in, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warrick Controls
- MFR # 3E1B
- Zoro # G9548222
- Country of Origin United States
- Category Sensing Probes
Dimensions
Process Connection Size | 1 in, 3 in |
Details
Item | Single Probe Fitting |
Standards | CE Certified, CSA Certified, RoHS Compliant, UL Listed |
Application | Food and Beverage, General Industry, HVAC/R, Marine, Water and Wastewater |
Weight | 1.4 lb |
Series | 3E |
Process Connection Type | NPT |
Description
Single Probe Fitting, Process Connection Size 1 in, 3 in, Process Connection Type NPT, Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC ACTUATOR ERIE 208V NC F (B035-71159919)
- HEIL QUAKER 3 3/4 in. dia 1 10/16W CW 1/3 in. WHE (1183454)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (50690-40)
- BLACK & DECKER 6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128 (BPP06WTB)
- WARRICK CONTROLS Wire Suspended Probe, Stainless Steel (3W2)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- WARRICK CONTROLS Steam Column Probe (3H1B002)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 2ft (3R2C0)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2009)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 8 In (21119)
- Warrick Controls Sensing Probes