Shop All Sensing Probes
Warrick Controls
Probe, 84" L, Stainless Steel
Mfr # 3R7C0
Zoro # G9548128
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage, General Industry, HVAC/R, Marine, Medical, Water and Wastewater
- Standards CE Certified, CSA Certified, RoHS Compliant
- Series 3R-3T
- Weight 3.5 lb
- Overall Length 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # 3R7C0
- Zoro # G9548128
- Country of Origin United States
- Category Sensing Probes
Dimensions
Overall Length | 84 in |
Details
Item | Probe |
Application | Food and Beverage, General Industry, HVAC/R, Marine, Medical, Water and Wastewater |
Standards | CE Certified, CSA Certified, RoHS Compliant |
Series | 3R-3T |
Weight | 3.5 lb |
Description
Probe, Overall Length 84 in, Weight 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- CADET Com-Pak Grill, Almond (CGA)
- DAYTON Mounting Bracket, Wall, 50kW (2YU92)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- WARRICK CONTROLS Steam Column Probe (3H1B002)
- WARRICK CONTROLS Single Probe Fitting, 250Psi (3E1B)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 2ft (3R2C0)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- WARRICK CONTROLS Wire Suspended Probe, Stainless Steel (3W2)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 8 In (21123)
- Warrick Controls Sensing Probes