Shop All Sensing Probes
Warrick Controls
Probe, 5/8"-24 UNEF, 12" L, Stainless Steel
Mfr # 3H3B1
Zoro # G9548301
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage, General Industry, HVAC/R, Marine, Medical, Water and Wastewater
- Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed
- Overall Length 12 in
- Series 3H
- Weight 0.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # 3H3B1
- Zoro # G9548301
- Country of Origin United States
- Category Sensing Probes
Dimensions
Overall Length | 12 in |
Process Connection Size | 3/8 in, 5/8 in |
Details
Item | Probe |
Application | Food and Beverage, General Industry, HVAC/R, Marine, Medical, Water and Wastewater |
Standards | CE Certified, CSA Certified, RoHS Compliant, UL Listed |
Series | 3H |
Weight | 0.4 lb |
Process Connection Type | NF/NFE, NPT |
Description
Probe, Overall Length 12 in, Process Connection Size 3/8 in, 5/8 in, Process Connection Type NF/NFE, NPT, Weight 0.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Pressure Blower, 9 in. Wheel Dia. (48LX12)
- LENNOX Flame Sensor (79J22)
- ELECTROLUX Support Door, Right Hand (5303323480)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- WARRICK CONTROLS Steam Column Probe (3H1B002)
- WARRICK CONTROLS Single Probe Fitting, 250Psi (3E1B)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 2ft (3R2C0)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- WARRICK CONTROLS Wire Suspended Probe, Stainless Steel (3W2)
- HYDROLEVEL 3250-Plus Fuel Smart Hydrostat - (3250-PLUS)
- Warrick Controls Sensing Probes