Shop All Water Level Controls and Accessories
Warrick Controls
Level Control, 120V, Dual
Mfr # DFB1A0
Zoro # G9547802
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # DFB1A0
- Zoro # G9547802
- Country of Origin United States
- Category Water Level Controls and Accessories
Details
Item | Level Control, 120V, Dual |
Description
Level Control,120V,Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC00678)
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 (13602510)
- ALL-FILTERS 20X22X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20221.8 4PK)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- WARRICK CONTROLS Level Control, 16MA1A0 (16MA1A0)
- WARRICK CONTROLS Level Control Da 120V 14 Sec Delay (16C1A01414)
- WARRICK CONTROLS 120V 10K Ohm Ctrl;Reset&PwrOut (DFL1B0K)
- WARRICK CONTROLS Level Cntrl, 120V, 26Kohm, Powerout, 26C1B0E (26C1B0E)
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 11 Pin, No Encl (26MB1A0)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- Warrick Controls Water Level Controls and Accessories