Shop All Water Level Controls and Accessories
Warrick Controls
Level Control, 10K ohm, 1NO/1NC, 120V
Mfr # 26B1D0N
Zoro # G9547507
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warrick Controls
- MFR # 26B1D0N
- Zoro # G9547507
- Country of Origin Mexico
- Category Water Level Controls and Accessories
Details
Item | Level Control, 10K ohm, 1NO/1NC, 120V |
Description
Level Control,10K ohm,1NO/1NC,120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, Size 2 In x 4 Ft, White (RSPW-2-4R)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L, 500F (2501)
- DAYTON Blade, Fan, 20 In (2C368)
- SUPCO Overload Relay, 1/12-1/5 HP, 115V (RO81)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Powerout (26MC1B0E)
- WARRICK CONTROLS Level Control, 16MA1A0 (16MA1A0)
- WARRICK CONTROLS 120V 10K Ohm Ctrl;Reset&PwrOut (DFL1B0K)
- WARRICK CONTROLS Level Control, Powerout, Push Button (26MB1A0F)
- WARRICK CONTROLS Level Control, LWCO, 10K ohm, 120V (26B1D0R)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- Warrick Controls Water Level Controls and Accessories