Shop All Control Parts
Warrick Controls
General Purpose Control, 120V, 16MC1A0
Mfr # 16MC1A0
Zoro # G9547522
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # 16MC1A0
- Zoro # G9547522
- Country of Origin United States
- Category Control Parts
Details
Item | General Purpose Control, 120V,16MC1A0 |
Description
General Purpose Control, 120V,16MC1A0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FA25X25X2_6)
- BROAN White Plastic Grille (99110808)
- REVCOR Propeller, Dia 24 In, 28 Deg Pitch (TNT2403-28 R)
- TECUMSEH 115v1ph 12000BTU R22 Compress (AK111AR-004-J7)
- WARRICK CONTROLS Control, 120V, 10K ohm, 6 Sec Delay (26B1A0Z06)
- ANTUNES Pressure Switch, 0.05" to 9" (8224212021)
- ANTUNES Pressure Switch, 0.17" to 6" WC (8024204089)
- UTICA/DUNKIRK BD OVERTEMP. THERMOSTAT (BD710626001V)
- MANITOWOC Start Relay (2007929)
- RHEEM Pressure Switch, 0.30" PF, SPST (42-24194-82)
- RAYPAK Control Board (007157F)
- Warrick Controls Control Parts