Shop All Control Parts
Warrick Controls
Dual Function Control, 120V, 4.7K ohm
Mfr # DFA1B0
Zoro # G9547373
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # DFA1B0
- Zoro # G9547373
- Country of Origin United States
- Category Control Parts
Details
Item | Dual Function Control,120V, 4.7K ohm |
Description
Dual Function Control,120V, 4.7K ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYF4)
- LIBERTY PUMPS Cover (K001127)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x10"x1" (284-100-100)
- WARRICK CONTROLS Control, 120V, 10K ohm, 6 Sec Delay (26B1A0Z06)
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- BELIMO Non-Spring Return Damper Actuator (LMB24-SR)
- SUPCO Contactor, 50A, 240V, 3 Pole (DP502403)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MT160-4VI)
- HYDROLEVEL 250 Pump Controller/Low Water (250)
- FENWAL Control Board, 24V (35-615922-125)
- Warrick Controls Control Parts