Shop All Control Parts
Warrick Controls
Dual Control, 120V, 26K ohm
Mfr # DFC1B0K000306
Zoro # G9547349
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # DFC1B0K000306
- Zoro # G9547349
- UPC # 00013263508299
- Country of Origin United States
- Category Control Parts
Details
Item | Dual Control, 120V, 26K ohm |
Description
Dual Control, 120V, 26K ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL M9184D1021 24Vac 150Lb-In 60 (M9184D1021)
- NORDFAB Duct Clamp, 17 1/2 in W, 1 in (8010005635)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- WHITE-RODGERS 90-113 120V Fan Center Spdt (90-113)
- WARRICK CONTROLS Control, 120V, 10K ohm, 6 Sec Delay (26B1A0Z06)
- VERIS Duct Mount Sensor, 8" Probe (TFDKR00)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MT160-4VI)
- MILLER ELECTRIC Spark Guard, 6 1/2" L, 4 1/4" W (235676)
- TRUE Door Gasket, 26-1/2 in. x 26-1/2 in. (810810)
- HONEYWELL Pressure Switch, 2-15 psi, M/R, Open-Rise (L4079B1033)
- MEPCO Head Assembly (ML9632)
- Warrick Controls Control Parts