Shop All Furnace and Heater Parts
Warrick Controls
Adapter For 3B, 3E, 3F, 3G, 3N
Mfr # 3Z1B
Zoro # G9547172
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warrick Controls
- MFR # 3Z1B
- Zoro # G9547172
- UPC # 00013263365120
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Adapter For 3B,3E,3F,3G, 3N |
Description
Adapter For 3B,3E,3F,3G, 3N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape, 2 In. Wide, 30 Ft. Long (4PDE9)
- DAYTON Pvc Hose (HV70014G)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- SCHNEIDER ELECTRIC Valve, 1/2" NPT, Stem Up Open, 4.4 gpm (VB-7213-0-4-4)
- WARRICK CONTROLS Module Only, 16MC1MO (16MC1MO)
- WARRICK CONTROLS Copper Washer For 3B Fittings (7760514)
- WARRICK CONTROLS Module, LWCO, 120V, 26K ohm (26MC1M0E)
- HONEYWELL 50028399-001 Cover Plate (50028399-0)
- RHEEM Air Handler Control Board (47-102606-85)
- CADET Com-Pak Grill, Almond (CGA)
- K&S PRECISION METALS TUBE ALUM 1/8""X12""3PK (8102)
- Warrick Controls Furnace and Heater Parts