Sandpiper

Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 6.8 GPM


product price: $768.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Housing Material - Pumps Kynar
  • Diaphragm Material - Pumps PTFE
  • Max. Flow 5 gpm
  • Pump Operation Type Air
  • Max. Temp - Pumps 220 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inlet/Outlet Size 3/8 in
Air Inlet Size 1/4 in FNPT
Length 4 3/32 in
Manufacturers Warranty Length 1 yr
Height 5 43/64 in
Width 5 21/64 in
Max. Dia. Solids 1/10 in
Overall Height 5.7 in
Overall Length 4.1 in
Overall Width 5.3 in
Media Intake Size 3/8 in
Air Intake Connection Size 1/4 in
Overall Size 4.1 in x 5.3 in x 5.7 in
Media Discharge Connection Size 3/8 in
Fluid Connection Size 3/8 in
Media Discharge Size 3/8 in
Solid Diameter (Maximum) 0.1 in
Media Intake Connection Size 3/8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 5 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PVDF, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 6.8 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.