Shop All Nylon Pipe Fittings
Warren-Rupp
Connector, Male
Mfr # 866.007.162
Zoro # G1110317
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Basic Pipe Fitting Shape Connector
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warren-Rupp
- MFR # 866.007.162
- Zoro # G1110317
- Country of Origin United States
- Category Nylon Pipe Fittings
Details
Specific Fitting Shape | Connector |
Basic Pipe Fitting Shape | Connector |
Item | Connector,Male |
Specific Pipe Fitting Shape | Connector |
Description
Connector,Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743690)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 3 lines, PK25 (603)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310539002)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD0)
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- THOGUS Nylon Adapter 1/2" Mpt X 3/8" Barb (TA1086/N)
- ANDERSON METALS 53601-12 0.75 in. Female Pipe Thread Nylon Tee, 5PK (701573)
- ANDERSON Green Leaf Nylon 1 in. D X 3/4 in. D Adapter (CBA1034BG1)
- ANDERSON Green Leaf 1/4 in. MPT X 1/4 in. D MPT Nylon Plug (CBF1400BG1)
- GREENLEAF Nylon Reducer Bushing 1" Male Npt X 3/4" Female Npt (RB1034)
- THOGUS Nylon Plug 3/4" Hexhead (TP4012/N)
- Warren-Rupp Nylon Pipe Fittings