Shop All Sticky Notes
Warp Brothers
Warp Brothers RSF 18X18 Red Safety Flag 500Ea 18 In.
Mfr # 6176457
Zoro # G604048214
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warp Brothers
- MFR # 6176457
- Zoro # G604048214
- Country of Origin China
- Category Sticky Notes
Description
Features
- Heavy duty red signal flags
- Bright red 2 mil
- Flag for oversize loads; tie to end of loads for warning
- 18 x 18 in. Flags tear from roll in convenient dispenser box.
- Warning-plastic
- Disposable roll
- Roll length - 500 ft.
- Color - red
- Item weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Stretch Film Dispenser with Magnetic Storage (SL-260)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- LEXMARK Black Re-Inking Ribbon 4M Characters (3070166)
- SHELL EDUCATION 180 Days of Math Book, Grade K (50803)
- POST-IT Note, Cube 2"X2", 400Sheets, Ne, PK3 (20513PK)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- POST-IT Super Sticky Notes, 3x5 In., Yellow, PK12 (655-12SSCY)
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- POST-IT Super Sticky Pop-Up Miami Pk (MMMR33018SSMIAC)
- POST-IT Notes, Sprstcky, 3X3, 12Pk, Ast Pk (MMM65412SSUC)
- Warp Brothers Sticky Notes