Shop All Trash Bags
Warp Brothers
Warp Brothers Contractor Bags 20 Count- Black 42 Gallon - HBP42-20-HBP7-20
Mfr # 635060
Zoro # G603757087
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warp Brothers
- MFR # 635060
- Zoro # G603757087
- UPC # 42351438415
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
CONTRACTOR BAGS 20 COUNTExtra heavy duty 3 mil 42 gallon contractor bags should be used where rugged clean-up and heavy trash are involved.
UPC : 042351438415
Color : BLACK
Size : 42 GALLON
Length : 9.5
Width : 6.5
Height : 6.5
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 9.5x6.5x6.5
UPC : 042351438415
Color : BLACK
Size : 42 GALLON
Length : 9.5
Width : 6.5
Height : 6.5
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 9.5x6.5x6.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDMAS SPOT REMOV Grandma's Secret Spot Remover Liquid 2 oz (1002S)
- NAMCO MANUFACTURING Carpet Pre-Spot Degreaser, 1 gal. Jug, Liquid, Purple, 4 PK (4441C)
- SAFCO 38 gal Square Plastic/Stone Aggregate Receptacles, Black, Polyethylene; Stainless Steel (SAF9473NC)
- 3M Chemical Mixing Dispenser, Wall or Cart (23592)
- WARP BROTHERS Warp Brothers 795-HB42-20 Trash Can Liners; 42 gal.; 33 x 48; 3 Mil (795-HB42-20)
- WARP BROTHERS FB33-100 TRASH BAG 33GAL INDUSTRIAL GRADE (FB33-100-33G-1)
- WARP BROTHERS 36X56In 3Mil Drum Liner (HB55-30)
- WARP BROTHERS Trash Can Liners, 42 gal., 33 x 48, 3 Mil (WA388568)
- WARP BROTHERS Warp Brothers Industrial Bags 50 Count- Black 55 Gallon - FBP55.50 (635057)
- WARP BROTHERS 3 Mil Trash Can Liner Box 42 Gallon (795-HB42-20-R)
- HOME IMPROVEMENT Can Liner- Accufit- 55 Gal.- .9mil- Clear (HO523618)
- Warp Brothers Trash Bags