Shop All Fountains, Garden Statues & Sculptures
Warp Brothers
Warp Brothers 265520 3 x 50 ft. 1.2 Mil Plastic Garden Mulch Sheeting
Mfr # 265520
Zoro # G304045186
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warp Brothers
- MFR # 265520
- Zoro # G304045186
- UPC # 42351451209
- Country of Origin United States
- Category Fountains, Garden Statues & Sculptures
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: 3 x 50 ft.
- Thickness: 1.2 Mil
- Country of Origin: United States of America
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, Idler (1502120MA)
- STENS New Notched Hi-Lift Blade For Exmark Lazer Ac, As, Lc, Xp, Xs And Next Lazer Z Asx (355-347)
- YARD KING 10"H Terrace Board Landscape Edging Stake Kit, Brown, 20PK (YK99302)
- STENS Traction Cable For Toro Oem : 115-8436 290-943 (290-943)
- NATURE SPRING Tabletop Torch Lamp, 10.5" Stainless Steel Outdoor Fuel Canister Flame Light for Citronella (597551XDH)
- KAY BERRY Kayberry 31008 Medium Concrete Easel (31008)
- ALPINE Assorted Plastic 24 in. H Butterfly Solar Garden Stake (RGG222ABB-TM)
- DESIGN TOSCANO Afternoon Nap Angel Sculpture - Medium (NG31854)
- DESIGN TOSCANO Schlepping the Garden Gnomes Bigfoot Statue (QM16042)
- ADAGIO Adagio WCS1002 Whispering Creek Rustic Copper Green Natural Slate Wall Fountain (WCS1002)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Large (LY612299)
- Warp Brothers Fountains, Garden Statues & Sculptures