Shop All Plastic Bags
Warp Brothers
Warp Brothers 265514 10 x 50 ft. 6 Mil Poly Sheeting; Clear
Mfr # 265514
Zoro # G203998583
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warp Brothers
- MFR # 265514
- Zoro # G203998583
- UPC # 42351621855
- Country of Origin United States
- Category Plastic Bags
Description
Tough, seamless plastic for tough jobs in construction and agriculture. Full weight with thickness marked on each rigid-core roll to meet Building Code Specifications, complies with ASTM D-4397-84.
Specifications- Color: Clear
- Size: 10 x 50 ft.
- Thickness: 6 Mil
- Country of Origin: United States of America
- Weight: 14.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- START INTERNATIONAL Tape Disp w/Guard and 3 Memory Slots (ZCM2200)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 1 (AP10-4)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- WARP BROTHERS Warp Brothers CB-40 4 Count 40 in. X 72 in. Banana Bags Storage Bags (CB-40)
- WARP BROTHERS Warp Brothers 70in. X 92in. Queen Or Full Banana Bags Mattress Bag CB-70 (CB-70)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB435)
- PARTNERS BRAND 7" x 9" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB458)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DGY1)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- Warp Brothers Plastic Bags