Shop All Drop Cloths
Warp Brothers
10ft. X 20ft. Clear Jiffy Cover Heavy Duty Plastic Drop Cloth JC-102
Mfr # WA308841
Zoro # G210803115
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 20 ft
- Material Plastic
- Size 10 ft x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warp Brothers
- MFR # WA308841
- Zoro # G210803115
- UPC # 758218447406
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 10 ft |
Width | 20 ft |
Size | 10 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Semi-Gloss Crystal Clear Water-Based Floor Paint 1 gal (230131)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Safety Yellow, Water Base (353865)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, SAFETY YELLOW, 1 gal (210495)
- THOMPSONS WaterSeal Transparent Chestnut Brown Waterproofing Wood Stain and Sealer 5 gal (TH.091301-20)
- WARP BROTHERS Cloth Drop Plastic 4Mil 9X12Ft (4JC-912)
- WARP BROTHERS Cloth Drop Plastic 1Mil 9X12Ft (EC-912)
- WARP BROTHERS Cloth Drop Plastic 1Mil 9X12Ft (JCS-912)
- TARPS NOW 4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0420)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- TARPS NOW 12' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1220)
- TRIMACO Leakproof/SlipResist DropCloth, 3ftLx6ftW (86360)
- Warp Brothers Drop Cloths