Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Utility Scraper, 1 Blade, PK10
Mfr # 356
Zoro # G9071347
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Utility Blade
- Number of Pieces 1
- Product Type Scraper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 356
- Zoro # G9071347
- UPC # 48661003565
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Includes | 1 Utility Blade |
Number of Pieces | 1 |
Item | Scraper |
Product Type | Scraper |
Description
Scraper, Product Type Scraper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Double End Spotweld Cutter, 3/8" (13224)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/16 (57212)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- PROTO 3/4 in Drive Impact Socket 40 mm Size 6 pt Standard Depth, Black Oxide (J07540M)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- WARNER 2-EDGE RPLC BLD 2"" (813)
- WARNER 3” SS Bent Pole Scraper w/ Threaded Handle (10737)
- WARNER ProGrip 3 in. Flex Scraper (90114)
- WARNER 2 Pack, 3" V‐Notch ProCut™ Spreaders , Carbon Steel (10824)
- WARNER Mini Glass Scraper/Razor Blade Holder w/ 2 Blades (101)
- SCHOOL SMART School Smart 085829 3 x 5 In. Plastic Assorted Design Paint Scraper Set; (85829)
- Warner Putty & Joint Knives, Spatulas, Scrapers