Shop All Base-Mount and Tripod Work Lights
Warner Tool
220,000 Lumens, Metal Halide Temporary Job Site Light
Mfr # P12000W
Zoro # G2111490
product price: $2,776.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,776.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Cart
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 2
- Lumens 220000
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner Tool
- MFR # P12000W
- Zoro # G2111490
- UPC # 724281010175
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 8 ft |
Max. Extension Height | 144 in |
Cord Length | 8 ft. |
Job Site Lighting Max. Height | 144" |
Adjustable Height | Yes |
Overall Height | 144 in |
Manufacturer Warranty Length | 5 yr Limited |
Maximum Height Adjustment | 12 ft |
Power Cord Length | 8 ft |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 220,000 lm, Number of Brightness Levels 1, Power Cord Length 8 ft, Operating Voltage 120V AC, Lighting Technology Metal Halide, Number of Lamp Heads 2, Mount Type Yoke, Frame Color Yellow, Hazardous Location Specification Not Rated, Maximum Height Adjustment 12 ft, Includes Bulb Yes, Adjustable Height Yes, Cord Designation SJTOW, Cord Wire Gauge 12 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U524)
- ILC Replacement for GE General Electric G.E F18dbx840 replacement light bulb lamp (F18DBX840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 60a/s replacement light bulb lamp (60A/S GE GENERAL ELECTRIC G.E)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLACPBO)
- MARCO Frosted Bulb for Galaxy 307 Hose-Mountable Blast Light – 20 Watt (1030706)
- MILWAUKEE TOOL Tower Light, Tower Light, M18 XC6.0 2PK (2131-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL Battery Kit and Light, 1500 lm Max. (48-59-1850, 2365-20)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-11-1835)
- MAKITA Tower Work/Multi-Directional Lig, 18V LXT (DML814)
- BAYCO Dual Work Light, Tripod, 4400 lm (SL-1522)
- Warner Tool Base-Mount and Tripod Work Lights