Shop All Shelving & Rack Accessories
Warner
Swivel Pot Hook
Mfr # 411
Zoro # G9071441
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Overall Depth 3.625"
- Overall Width 5.5"
- Overall Length 8.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 411
- Zoro # G9071441
- UPC # 48661004111
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3.625" |
Overall Width | 5.5" |
Overall Length | 8.375" |
Details
Item | Pot Hook,Swivel |
Color | Silver |
Material | Metal |
Net Weight | 1.66 lbs |
Description
Swivel Pot Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 6Galv DBL ANG Hook (N180-038)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 21 1/4 in H x 12 1/4 in D (006-95)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- RV DESIGNER RV Designer L663 Cam for T and L-Handle Lock - 2-3/4" (L663)
- GLOBAL INDUSTRIAL 60W Chrome Bin Rail (188CP33)
- OBECO ObeCo OBPR-TWP-816SFRAME Framed Mesh Net - 8" x 16", Black (OBPR-TWP-816SFRAME)
- JOHN STERLING Shelf Standard Steel 45 in. (0201-45PM)
- ZORO SELECT Floor Protector Cap 1" x 1", 4PK (5GRR1)
- ZORO SELECT Shelving Standard, Steel (2HFU9)
- ECONOCO Rack Rectangular Tubing 4-Way, Black (K85/MAB)
- Warner Shelving & Rack Accessories