Shop All Handles, Levers & Controls
Warner
Strap N Stride 18"-30" Aluminum Stilts
Mfr # 10770
Zoro # G9073429
product price: $293.99
/pr
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Width 11"
- Color Black
- Overall Height 24.75"
- Overall Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10770
- Zoro # G9073429
- UPC # 48661107706
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 11" |
Overall Height | 24.75" |
Overall Length | 13" |
Details
Material | Metal |
Item | Stilts,18"-30",PR |
Color | Black |
Description
Strap N Stride 18"-30" Aluminum Stilts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Brass Full Port Ball Valve - Threaded - 1-1/4 (LFBV106)
- APOLLO BY TMG 3/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10427)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (155548-75)
- WARNER Stilts, 24"-40", PR (10771)
- DELTA FAUCET Peerless Bathroom Faucet, 1.2 gpm, 2-Faucet Handle, Chrome Plated, Knob Handle, Standard Spout (P240LF)
- PFISTER Pfister Handle 529Yp Cr (940-116A)
- MOEN Handle Kit, 168494SRS (168494SRS)
- THRIFCO PLUMBING Universal Porcelain Lever Handle, DIVERTER with Chrome Base, P (9400018)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- MOEN Commercial Handle Kit (52110)
- Warner Handles, Levers & Controls