Shop All Squeegee Parts
Warner
Strainer Bag Squeegee and Pail Scoop
Mfr # 11269
Zoro # G709201200
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 11.5"
- Material Plastic
- Width 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 11269
- Zoro # G709201200
- UPC # 48661112694
- Country of Origin Viet Nam
- Category Squeegee Parts
Dimensions
Length | 11.5" |
Width | 6.5" |
Details
Color | Green |
Material | Plastic |
Description
Strainer Bag Squeegee and Pail Scoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Soft Scrub - Turquoise (POSY-TQ)
- STANLEY Disposable Filter Bag, 3PK, Wet Vac, Dry, Disposable (19-3100)
- O-CEDAR O-Cedar Commercial Lobby Polypropylene Black Dust Pan, PK6 (96208)
- HERITAGE 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (Z8048VK R01)
- MIDWEST RAKE Squeegee Applicator Blades, 16 in, Gray (79265)
- NILFISK/ADVANCE SQUEEGEE SET - APEX, FITS ADV (56104483)
- VIKAN Squeegee Head, Yellow, 24"L (77646)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, FRONT .125in RED, FITS TN (1023398)
- PACIFIC STEAMEX SQUEEGEE - FRONT .125in FLAT URE, FITS PACIFIC (870708)
- MIDWEST RAKE Squeegee Blade, 48" L, 1/8" Notch, Rubber (79740)
- Warner Squeegee Parts