Warner

Soft Grip Wide Brass Stripper Brush, 5x11 Bristle Row


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bristle Color Red
  • Bristle Material Plastic
  • Brush Width 3.63 in
  • Length 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Warner
  • MFR # 3410492
  • Zoro # G109175026
  • UPC #
    48661344927
  • Country of Origin China
  • Category Brushes

Dimensions

Brush Width 3.63 in
Length 8 in

Details

Bristle Color Red
Bristle Material Plastic

Description

Soft Grip Wide Brass Stripper Brush, 5x11 Bristle Row, 12/Cut Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.