Shop All Wire End Brushes
Warner
Soft Grip 14" Steel Wire Brush with Scraper, 3x13 Bristle Row
Mfr # 3410482
Zoro # G409175023
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5"
- Bristle Color Red
- Overall Length 13.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 3410482
- Zoro # G409175023
- UPC # 48661344828
- Country of Origin China
- Category Wire End Brushes
Dimensions
Width | 1.5" |
Overall Length | 13.75" |
Details
Bristle Color | Red |
Description
Soft Grip 14" Steel Wire Brush with Scraper, 3x13 Bristle Row, 6/Cut Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064175)
- DEDECO SUNBURST 1'' TS DISCS DARK GREEN 50 GRIT (A/O) 48/BX (2214)
- SHAVIV Deburring Replacement Blade, B 12 (151-29016)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x1/4", 30560rpm (66243411402)
- WARNER Wood Handle 10" Wire Brush, 4x16 Bristle Row (11084)
- WARNER Soft Grip 10" Steel Shoe Handle Wire Brush, 4x16 Bristle Row (10486)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90433)
- PFERD 2x9 Small Cleaning Brush - Brass Wire, Wooden Block (85067)
- WEILER 1/2" Crimped Wire End Brush, .020" Steel Fill (10004)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90431)
- Warner Wire End Brushes