Shop All Wire End Brushes
Warner
Soft Grip 10" Steel Shoe Handle Wire Brush, 4x16 Bristle Row
Mfr # 10486
Zoro # G309175024
product price: $4.85
/ea
Sold in multiples of 6 for $29.10
$29.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Red
- Overall Length 14.75"
- Width 10.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10486
- Zoro # G309175024
- UPC # 48661104866
- Country of Origin China
- Category Wire End Brushes
Dimensions
Overall Length | 14.75" |
Width | 10.875" |
Details
Bristle Color | Red |
Description
Soft Grip 10" Steel Shoe Handle Wire Brush, 4x16 Bristle Row
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Cotton Flannel Fabric (48740)
- VSM Abrasive Belt, 240 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (125197)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22030)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, XCrs, SC (61500120722)
- WARNER Wood Handle 10" Wire Brush, 4x16 Bristle Row (11084)
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 CS Wire, 1/4" Shank (83079)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .0104" Steel Fill (11004)
- PFERD Open End Wrench - 14 mm (93340)
- WEILER 1" Crimped Wire End Brush, .0104" Stainless Steel Fill (10022)
- WEILER Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (10017)
- PFERD Condenser Pipe Brush - Double Spiral, 3/4" (89645)
- Warner Wire End Brushes