Shop All Utility Knife Blades
Warner
Snap-Off Blades, 9mm, 5 Card
Mfr # 116
Zoro # G9070656
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9mm
- Blade Edge Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 116
- Zoro # G9070656
- UPC # 48661001165
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 9mm |
Details
Blade Edge | Cutting |
Item | Snap-Off Blades,9mm,5/Card |
Description
Snap-Off Blades,9mm,5/Card
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Deep Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52209)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- TENG TOOLS 20 Blade Hardened Rolled Steel Metric Feeler Gauge Set (FG20100)
- WARNER 4" Wall Scraper Blades, Card of 5, (double hole) (695)
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- WARNER Utility Blades, .025", 100 pcs (11049)
- WARNER Strip N Clean Blade, 6" (794)
- WARNER Replacement Blade, 2-Edge, 1" (810)
- WARNER Strip N Clean Blade, 4", PK5 (793)
- ROADPRO Utility Knife Replacement Blades, 5-Pack (RPS60103)
- Warner Knives, Cutters & Snips