Warner

Side Pole Kit 18", Black, Bagged


product price: $52.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height (In.) 26.5"
  • Construction Metal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Warner
  • MFR # 10233
  • Zoro # G209199526
  • UPC #
    48661102336
  • Country of Origin China
  • Category Stilts

Dimensions

Height (In.) 26.5"

Details

Construction Metal

Description

Side Pole Kit 18", Black, Bagged, for #10770 & #10230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.