Shop All Utility Knives
Warner
Self Retracting Utility Knife, Self-Retracting Utility
Mfr # 566
Zoro # G9071706
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cutting Wallcovering, Cutting Paper, Cutting Cardboard, Cutting Carpeting
- Blade Operation Self-Retracting
- Handle Type Ergonomic
- Blade Type Utility
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 566
- Zoro # G9071706
- UPC # 48661005668
- Country of Origin China
- Category Utility Knives
Dimensions
Depth | 9.75" |
Width | 9.25" |
Length | 2.375" |
Details
Application | Cutting Wallcovering, Cutting Paper, Cutting Cardboard, Cutting Carpeting |
Item | Self Retracting Utility Knife |
Blade Operation | Self-Retracting |
Handle Type | Ergonomic |
Blade Type | Utility |
Blade Material | Carbon Steel |
Handle Material | Zinc |
Color | Blue |
Material | Metal |
Fits Utility Knives Stock No. | #595, #599 Blade |
Description
Self Retracting Utility Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 1 in. (1LCR7)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Number of Flutes: 4 (22196)
- J.W. WINCO DIN6303-M8-B Knurled Nut (8NF45/B)
- GEARWRENCH 1/2"Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 9/16" (84738)
- WARNER 8 Point 18MM Economy Snap‐Off Blade Knife, w/ 1 Blade, Bagged, Bucket (10798)
- WARNER 13 Point 9MM Auto Retractable Safety Snap‐Off Knife w/ 1 Blade (10841)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- WARNER Auto Lock & Auto Retractable Utility Knife, w/ 1 Blade (11181)
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- OLFA Utility Knife Utility, 7 in L (OL)
- Warner Knives, Cutters & Snips