Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Scraper, Stiff, 2"
Mfr # 10997
Zoro # G9073611
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10997
- Zoro # G9073611
- UPC # 48661109977
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2" |
Details
Includes | Handle |
Number of Pieces | 1 |
Item | Stiff Scraper,2" |
Description
Stiff Scraper,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX Black Hooks for 21.5" or 37", PK3 (P01H-1)
- POWERWELD Tungsten Carbide Scriber (TS810)
- PROTO 11 Piece SAE L-Shape Hex Key Set, J4981 (J4981)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (48215)
- WARNER Painter's Series 1‐1/4" Stiff Chisel Putty Knife, Carbon Steel (10328)
- WARNER 4 in. Progrip Flex Pty Knife (90124)
- WARNER 4 in. Flex Joint Knife (772428)
- WARNER PROGRIP® 6" Flex Joint Knife (90122)
- WARNER Mini Glass Scraper/Razor Blade Holder, w/2 Blades (34114)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- STANLEY Stanley 28-593 Window Scraper with 1 Blade (28-593)
- Warner Drywall and Plastering Tools