Shop All Hand Sanders
Warner
Rubber Sanding Block
Mfr # 336
Zoro # G9071137
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Width 5.88"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 336
- Zoro # G9071137
- UPC # 48661003367
- Country of Origin China
- Category Hand Sanders
Dimensions
Length | 3" |
Width | 5.88" |
Details
Item | Rubber Sanding Block |
Material | Plastic |
Description
Rubber Sanding Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Folding Hex Key Allen Wrench Set 7 Imperial Pieces (ALLFNP10)
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X40)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow (30402)
- WARNER Lightweight Hand Sander, Plastic, Cut Carton (3410497)
- WARNER Sanding Block Hand Sander, PK10 (34436)
- NORTON ABRASIVES Rubber Hand Sanding Block (1889)
- MIRKA Vacuum Hand, Sanding Block, 2.75"x8" (MVHB38)
- KEYSCO TOOLS Hand Sanding Block, PSA (77550)
- BIG HORN 5" Foam Hand Sanding Block Set (19526)
- MOTOR GUARD Sanding Block Soft Block Flexible (SB-1)
- Warner Hand Sanders