Shop All Utility Knife Blades
Warner
Replacement Blade, 2-Edge, 1"
Mfr # 810
Zoro # G9072345
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Material Steel
- Blade Edge Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 810
- Zoro # G9072345
- UPC # 48661008102
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1" |
Details
Material | Steel |
Blade Edge | Double |
Item | Replacement Blade,2-Edge,1" |
Description
Replacement Blade,2-Edge,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 X 1/32 X 1" High Speed Steel Plain Slitting Saw (5071-4202)
- DRILL AMERICA 7/8"-10 HSS Plug Hand Tap (DWTST7/8-10P)
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WARNER 2‐1/2" 2‐Edge Blades, Card of 2 (812)
- WARNER Replacement Blade, 2-Edge, 1-3/4" (811)
- WARNER Replacement Blade, Carbide, 2-3/8" (814)
- WARNER Strip N Clean Blade, 4", PK5 (793)
- WARNER 50 Pack Single Edge Razor Blades in Safety Dispenser (11163)
- WARNER 4" Wall Scraper Blades Dispenser, (single hole), Carton of 100 (698)
- ADCO Easy Cut, Replacement Baldes, PK10 (09605)
- Warner Utility Knife Blades