Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Stiff, SS, 1-1/2" , Blade Material: Stainless steel
Mfr # 90661
Zoro # G9073961
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 90661
- Zoro # G9073961
- UPC # 48661906613
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Stiff Putty Knife,SS,1-1/2" |
Description
Stiff Putty Knife,SS,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- MIRKA Handle For Dust Extractor De-1230 (DE-HANDLE)
- WIHA 6 3/8 in Diagonal Cutting Plier Flush Cut Insulated (32933)
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- WARNER 4" Flex Joint Knife, Carbon Steel (184)
- WARNER 1‐1/4" Stiff Putty Knife, Carbon Steel (180)
- WARNER Scraper, 6", Bent, Threaded Handle (657)
- WARNER 1-1/4 in. Stiff Putty Knife (180)
- WARNER Putty Knife, Flex, 1-1/2", PK20 (902)
- WARNER Putty Knife, Flex, SS, 1-1/2" , Number of Pieces: 1 (90660)
- ALLWAY 1-1/2" T-Series Flexible Putty Knife, All Steel (T15F)
- Warner Putty & Joint Knives, Spatulas, Scrapers